Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Standard Ferrules
SDP

Catalog No. p-65013
Click to view available options
Material:
15% Graphite, 85% Vespel
40% Graphite, 60% Vespel
Graphite
Graphite, Vespel
Vespel
Size (English) Fitting:
1/16 in.
1/4 in,
1/4 in.
1/8 in.
Diameter (English) Inside:
0.125 in.
1/16 in.
1/4 in.
1/8 in.
Reduces to 1/16 in.
Reduces to 1/8 in.

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors; designed to seat securely in a variety of chromatography tube and pipe fittings

For 1/16, 1/8, and 1/4 in. fittings.

100% Graphite ferrules

  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)
Vespel™/Graphite ferrules
  • 60%/40% blend, offering the best combination of sealing performance and ease of workability
  • Seal with minimal torque and are preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
  • Hard material does not deform easily and may require retightening after several temperature cycles
  • Reusable
  • Stable to 400°C (752°F)

Specifications

Material 40% Graphite, 60% Vespel
Size (English) Fitting 1/16 in.
Diameter (English) Inside 1/16 in.
Temperature (Metric) Max 450°C
Includes 1/16 in. Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.