Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply Standard Flammable Storage Refrigerator with Natural Refrigerants
GREENER_CHOICESDP

Catalog No. p-7236281 Shop All Nor-Lake Scientific Products
Click to view available options
Capacity (Metric):
396 L
481 L
566 L

Catalog No. 22-651-371

Supplier: American Biotech Supply ABTHCFRP14

Only null left
Add to Cart
Add to Cart
Request a Quote

Refrigerators utilize ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness. These refrigerators come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.

Standard Flammable Storage Refrigerator with Natural Refrigerants utilizes ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness as well as a two year parts and labor warranty.

  • Microprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Interior shelving
  • Probe access port (3/8 in.)
  • Keyed door lock
  • High density urethane foam cabinet and door insulation
  • ETL listed
  • Natural, hydrocarbon refrigerant

Specifications

Type Flammable Refrigerator
Capacity (English) 14 cu. ft.
Capacity (Metric) 396 L
Temperature Range 1°C to 10°C
Refrigerant Natural, Hydrocarbon
Door Style Solid Swing
No. of Doors 1
Hinge Side Right
Shelves 5 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Insulation Polyurethane Foam
Interior Plastic
Certifications/Compliance cULus
Style Upright
Display Digital Temperature Display
Casters No
Color White
Condenser Type Fan-forced
For Use With (Application) Cold Storage For Flammable Substances
Warranty Two Year Parts and Labor Warranty
Defrost Cycle
Compressor Bottom-mounted
Amperage 3 A
Plug Type NEMA 5-15 P
Voltage 115 V
Holds Flammable Materials
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.