Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Standard Insulated Heating Tapes
SDP

$296.50 - $523.00

Specifications

Certifications/Compliance RoHS
Voltage 120 V
View More Specs

Products 8
Catalog Number Mfr. No. Wattage Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Wattage Length (English) Price Quantity & Availability  
10-067-052
SDP
View Documents
BriskHeat™
B00101020
210w 24 in.
Each for $371.50
Only null left
Add to Cart
 
10-067-055
SDP
View Documents
BriskHeat™
B00101080
830w 96 in.
Each for $523.00
Only null left
Add to Cart
 
10-067-048
SDP
View Documents
BriskHeat™
B00051020
105w 24 in.
Each for $296.50
Only null left
Add to Cart
 
10-067-051
SDP
View Documents
BriskHeat™
B00051080
420w 96 in.
Each for $399.00
Only null left
Add to Cart
 
10-067-050
SDP
View Documents
BriskHeat™
B00051060
310w 72 in.
Each for $450.00
Only null left
Add to Cart
 
10-067-053
SDP
View Documents
BriskHeat™
B00101040
420w 48 in.
Each for $427.00
Only null left
Add to Cart
 
10-067-049
SDP
View Documents
BriskHeat™
B00051040
210w 48 in.
Each for $383.50
Only null left
Add to Cart
 
10-067-054
SDP
View Documents
BriskHeat™
B00101060
620w 72 in. N/A N/A N/A
Description

Description

  • High temperatures and rapid thermal response. Maximum exposure temperatures up to 900°F (482°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, glass, temporary heat, and more!
  • Exceptional flexibility and durability
  • Wide range of sizes
  • Suitable for non-conductive electrical surfaces only (i.e. glass)
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation

  • Fiberglass knitted and braided construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 8.6watts/in2 (0.020 watts/mm2)
  • Temperature controller required
24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug
  • 240VAC: Bare wire connection

Compliance

RoHS compliant

Specifications

Specifications

RoHS
120 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.