Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Stainless Steel Cabinet
Shop All Fisherbrand Products

Click to view available options
Width (English):
36 in.
42 in.
48 in.
Description
- Stainless steel cabinets are made of type #304 stainless steel with #4 finish
- All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.
Specifications
Specifications
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |
| Hinge Side | Left and Right |
| Cabinet Type | Standing Height |
| No. of Shelves | 1 |
| Warranty | 2 years |
| Height (Metric) | 89.2 cm |
| No. of Doors | 2 |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction