Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Steel Acid Storage Cabinet
GREENER_CHOICE

Catalog No. p-7228820 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
24 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-994 24 in.
06-000-995 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 06-000-994
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Acid storage standing height steel cabinets are used to store acids and are lined with a chemically resistant polyethylene liner.

  • Full height doors are lined with 1/8 in. thick polyethylene
  • Chemical resistant 3/16 in. thick molded polyethylene lining with coved corners and 2 in. lip at front of cabinet opening
  • Has one half-depth shelf

Specifications

Depth (English) 22 in.
Depth (Metric) 55.9 cm
No. of Drawers None
Includes Polyethylene lining, vent kit, and one half-depth shelf
Certifications/Compliance SEFA 8
Hinge Side Right
No. of Doors 1
No. of Shelves 1
Height (English) 35.1 in.
Color White
Width (English) 24 in.
Cabinet Type Storage Cabinet
Height (Metric) 89.2 cm
Width (Metric) 61 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.