Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Steel Cabinet
Shop All Fisherbrand Products

Click to view available options
Width (English):
18 in.
21 in.
24 in.
30 in.
36 in.
42 in.
48 in.
No. of Drawers:
4
None
Description
- Urethane powder coating that provides reliable chemical and abrasion resistance
Specifications
Specifications
Cabinet Type | Standing Height |
Height (English) | 35.1 in. |
Height (Metric) | 89.2 cm |
Includes | Cutout for service access |
Finish | Urethane Powder Coating |
Depth (Metric) | 55.9 cm |
Color | White |
Certifications/Compliance | SEFA 8 |
Depth (English) | 22 in. |
Width (English) | 30 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction