Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Desk Height Polyurethane Serpent Sit-Stand Stool Chrome with Stationary Glides
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
Description
- Adjustable from 17.5 to 22.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | Laboratory Seat |
Upholstery | No |
Holds | 300 lb. |
Frame Type | Chrome Cast Aluminum |
Lift Type | Pneumatic |
Seating Height | 17.5 to 22.5 |
Finish | Chrome |
Color | Black |
For Use With (Application) | Laboratory Seating |
Frame Material | Cast Aluminum |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction