Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Wood Sink Cabinet, 36 in. Wide
GREENER_CHOICE

Catalog No. p-7146143 Shop All Fisherbrand Products
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer

Fisherbrand™ Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Standing Height (35 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.

Compliance

SEFA 8

Specifications

Product Type Sink Cabinet
No. of Doors 2
Width (Metric) 91.4 cm
Width (English) 36 in.
Height (Metric) 88.9 cm
Cabinet Type Standing Height
Certifications/Compliance SEFA 8
Depth (English) 23.375 in.
Depth (Metric) 59.4 cm
Height (English) 35 in.
Warranty 2 years
Color Natural Stain
Material Maple Veneer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.