Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ StarSense Explorer™ Smartphone App-Enabled Telescopes
SCI_ED

Catalog No. p-9026006 Shop All Celestron International Products
Click to view available options
Optical Design:
Newtonian Reflector
Refractor
Model:
DX 102AZ
DX 130AZ
LT 114AZ
LT 80AZ

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Celestron™ StarSense Explorer™ Smartphone App-Enabled Telescopes are compatible with most modern smartphones.

Celestron has reinvented the manual telescope with StarSense Explorer™- the first telescope that uses your smartphone to analyze the night sky and calculate its position in real time. StarSense Explorer is ideal for beginners thanks to the app's user-friendly interface and detailed tutorials. It's like having your own personal tour guide of the night sky.

Dock, Launch, Explore
Leave complicated star charts, imprecise planetarium apps, and computerized mounts behind. With StarSense Explorer, locating objects has never been easier, faster, or more accurate. Within minutes of setting up the telescope, you'll be navigating the sky with confidence. Simply place your phone in the unique StarSense dock and launch the StarSense Explorer app. After aligning your phone to the telescope's optics (a quick, 2-minute procedure), StarSense Explorer generates a list of celestial objects currently visible. Make your selection and arrows appear onscreen, guiding you as you to move the telescope. When the object is ready to view, the bullseye turns green.

Smartphone Compatibility
StarSense Explorer™ works with most modern smartphones, including iPhone 6 and up and most devices running Android 7.1.2 or later manufactured since 2016. Compatibility will show when on home screen when app is launched.

Patent-Pending StarSense Sky Recognition Technology
StarSense Explorer™ uses patent-pending technology and your smartphone to determine exactly where the telescope is pointed in the night sky. A Lost in Space Algorithm (LISA), like the ones satellites use in orbit to correctly reorient themselves, helps the app match star patterns it detects overhead to its internal database. While other astronomy apps may claim that they can help you find objects, they rely exclusively on the phone's gyros and accelerometers, which aren't't't as accurate as LISA technology. No other app can accurately tell you when your target is visible in the eyepiece.

Dazzling Views with High Quality Optics
You can expect sharp, bright views through this 80mm refractor. Fully coated glass optics provide increased light transmission, enhancing details in celestial objects. The telescope also includes a 90-degree erect image diagonal, so you can use it during the day to view birds, wildlife, landscapes, and more.

Perfect for the City or Dark Sky Sites
Even if you live in a light polluted city location, StarSense Explorer™ is advanced enough to be able to pick out Jupiter, Saturn, Venus, the Orion Nebula, double stars, and a few more of the most famous celestial objects. But if you can take the telescope to an even slightly darker location, more objects will become visible. The entire telescope kit weighs just 9.2 pounds, so it's perfectly portable and easy to bring on your next camping trip or to a remote observing site.

Everything You Need to Observe Immediately
When you unbox your new StarSense Explorer™ LT, you'll find:

  • 80 mm refractor optical tube
  • StarSense dock for your smartphone
  • Low powered (25 mm) and high powered (10 mm) eyepiece
  • 2x Barlow lens to double the power of each eyepiece
  • 90-degree erect image diagonal
  • StarPointer red dot finderscope, perfect for using the telescope during the day or without the StarSense Explorer app
  • Altazimuth mount with slow motion control rod
  • Full-height tripod with an accessory tray to keep you organized

Specifications

Includes Telescope Tube, Preassembled Mount/Tripod, 25 mm & 10 mm Eyepieces, Erect Image Diagonal, StarPointer Finderscope, Accessory Tray, StarSense Explorer Phone Dock
Focal Ratio f/6.5
Length (English) Focal 25.98 in.
Length (English) Tube 32 in.
Length (Metric) Tube 812.8 mm
Length (Metric) Focal 660 mm
Lens Coating XLT Coated Glass Optics
Aperature 102 mm, 4.01 in.
Magnification 26x, 66x
Mount Manual Alt-Azimuth
Optical Design Refractor
Model DX 102AZ
Power 212x
Resolution 1.37 arc seconds (Rayleigh)
Product Type Telescope
Weight (English) 14.2 lb.
Weight (Metric) 6.44 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.