Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DESCO™ Statshield™ Metal-In Bag


Click to view available options
Dimensions (L x W):
3 x 5 in.
4 x 6 in.
Description
- Metal-In Film Laminate 0.0030 in. thick (3 mil)
- Protects ESD sensitive contents from electrostatic fields and electrostatic discharges (ESD)
- < 20 nJ Energy Limit Test per ANSI/ESD STM11.31
- Meets ANSI/ESD S20.20 and ANSI/ESD S541 requirements for ESD shielding packaging inside and outside an ESD Protected Area (EPA)
- Dissipative Inner and Outer Surfaces Rtt 1 x 104 to < 1 x 1011 ohms per ANSI/ESD STM11.11
- Allows bag to be used throughout an ESD Protected Area and grounded when placed on a grounded surface or handled by a grounded operator
- > 10lb Puncture Strength Average per FTMS 101C/4046
- Provides physical protection for contents
- Printed with ESD Protective Symbol and Lot Code Information
- Meets the requirements of ANSI/ESD S541 for quality control purposes
- Lead-free RoHS compliant
- Made in the United States of America
Specifications
Specifications
Certifications/Compliance | Meets ANSI/ESD S541 |
Quantity | 100/Pk. |
Thickness (English) | 3 mil |
Dimensions (L x W) | 3 x 5 in. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction