Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, Utensil Holder
SDPSCI_ED

Catalog No. s28386 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
SteamScrubber and FlaskScrubber Laboratory Glassware Washers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S28386 SteamScrubber and FlaskScrubber Laboratory Glassware Washers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28386 Supplier Labconco™ Supplier No. 4542500
Only null left
Add to Cart
Add to Cart

For use with SteamScrubber and FlaskScrubber Laboratory Glassware Washers

  • May be placed in upper or lower Standard Open Rack in Labconco SteamScrubber or Lower Spindle Rack in Labconco FlaskScrubber

Warranty and Services

1 year

Specifications

Description Compartments: 4
Material Stainless Steel (304)
Product Type Utensil Holder
For Use With (Application) Holds spatulas, spoons, and other lab utensils for safe washing
For Use With (Equipment) SteamScrubber and FlaskScrubber Laboratory Glassware Washers
Size Compartment: 8.8D x 6.9W x 12.4cm (3.5 x 2.75 x 4.9 in.)
Depth (English) 4.1 in.
Depth (Metric) 10.4 cm
Height (English) 6.6 in.
Height (Metric) 16.7 cm
Width (English) 10.8 in.
Width (Metric) 27.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.