Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Steel Buret Clamps
Shop All American Educational Products LLC Products

Click to view available options
Includes:
Neoprene-coated jaws
Plastic-coated V-jaw, Flat Jaw
Description
- Cadmium plated
- Round jaws made of pressed steel
- Jaws adjust to full 360° via threaded stem and lock-nut
- Overall length: 6.2 in. (16cm)
- With or without neoprene-coated jaws
Specifications
Specifications
Type | Burette Clamp |
Material | Steel |
Includes | Neoprene-coated jaws |
Length (English) | 6.29 in. |
Length (Metric) | 16 cm |
Size (Metric) Grip | 1.9 to 3.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction