Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Specialty Cabinet, Insulated Solvent Unit, Double Doors

Catalog No. p-5164384
Click to view available options
Location:
Zone 10
Zone 7
Zone 9
Width (Metric):
76.2 cm
91.4 cm
121.9 cm
Depth (Metric):
45.7 cm
55.8 cm

Catalog No. 24-200-550

Supplier: Mott Manufacturing 1432011SB

Only null left
Add to Cart
Add to Cart

Insulated base cabinet with one shelf for solvent storage

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Three point locking self latching handle
  • Continuous hinge(s) and Four levelling feet
  • Insulated double wall construction 5.08cm (2 in.)
  • Floor with 5.08cm (2 in.) liquid tight lip to contain spills
  • Meets National Fire Protection Association standards

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Solvent Storage Cabinet
Warranty Two years from date of shipment
No. of Doors 2
Width (English) 36 in.
Width (Metric) 91.4 cm
Location Zone 10
Hinge Side Left and Right
Height (Metric) 88.2 cm
Height (English) 34.75 in.
Color Gray
Certifications/Compliance UL LISTED, SEFA, ISO9001:2008
Depth (English) 18 in.
For Use With (Equipment) Steel Casework Specialty Cabinet
Depth (Metric) 45.7 cm
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.