Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Steel Casework Specialty Cabinet, Insulated Solvent Units, Single Door
Click to view available options
Location:
Zone 10
Zone 7
Zone 9
Hinge Side:
Left
Right
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Three point locking self latching handle
- Continuous hinge(s) and Four levelling feet
- Insulated double wall construction 5.08cm (2 in.)
- Floor with 5.08cm (2 in.) liquid tight lip to contain spills
- Meets National Fire Protection Association standards
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to. See information in Note area below.
Compliance
Meets SEFA 8 performance standards
Specifications
Specifications
| Product Type | Solvent Storage Cabinet |
| No. of Doors | 1 |
| Width (English) | 24 in. |
| Location | Zone 9 |
| Height (Metric) | 88.2 cm |
| Warranty | Two years from date of shipment |
| Height (English) | 34.75 in. |
| For Use With (Equipment) | Steel Casework Specialty Cabinet |
| Hinge Side | Right |
| Color | Gray |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction