Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIG™ Burpless™ Steel Drum Funnel
Shop All New Pig Corporation Products

Click to view available options
Color:
Black
Red
Yellow
Description
- For 5 to 55 gal. Poly or Steel Drums and Buckets with 2 in. NPT
- Overfill Preventer Included
- 5 in. x 8.3 in. x 11 in.
- Secure closure helps you meet closed container regulations: opens and closes instantly using only one hand
- Lets you pour without venting through 3/4 in. bung to prevent a possible closed container regulation violation
- Nitrile gasket and locking mechanism completely seal lid to help reduce vapor emissions
- FM Approved for flammable liquids when equipped with a PIG Drum Funnel Flame Arrestor (not included)
- Lockable to prevent unauthorized access
- Durable, chemical-resistant powder coat helps ensure long service life
Specifications
Specifications
| Product Type | Drum Funnel |
| Color | Red |
| Sterility | Non-sterile |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Height (English) | 13 in. |
| Height (Metric) | 33 cm |
| Diameter (English) Inner | 11.25 in. |
| Diameter (Metric) Inner | 29 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction