Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Steel Horseshoe Magnet
SDPSCI_ED

Catalog No. p-200009375 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
3 in.
4 in.
5 in.
6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15972 3 in.
S15812 4 in.
S15811 5 in.
S8770 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S15972 Supplier United Scientific™ Supplier No. SHM030
Only null left
Add to Cart
Add to Cart

Each individual magnet is ideally suited for classroom demonstrations.

  • Strong magnet with horseshoe design
  • Made from zinc-plated steel, with North and South poles marked
  • Keeper included
  • Available in 2 inch, 3 inch, 4 inch, 5 inch, and 6 inch

Specifications

Material Steel
For Use With (Application) Magnetic Demonstrations
Grade 5+
Product Type Magnet
Length (English) 3 in.

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.