Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Steel Rod Support Ring
SDPSCI_ED

Catalog No. p-7229327 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Rod:
5.1 cm
7.6 cm
10.2 cm
12.7 cm
15.2 cm
17.8 cm
Diameter (English) Rod:
2 in.
3 in.
4 in.
5 in.
6 in.
7 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Rod Diameter (English) Rod
S139618 5.1 cm 2 in.
S139619 7.6 cm 3 in.
S139620 10.2 cm 4 in.
S139621 12.7 cm 5 in.
S139622 15.2 cm 6 in.
S139623 17.8 cm 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S139618 Supplier United Scientific™ Supplier No. SRSR02
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Steel Rod Support Ring is great for use with virtually all types of funnels, clay pipe triangles, wire gauze, and more.

  • Steel rod, zinc-plated support ring with attached boss head clamp and thumbscrew.
  • Distance from support to center of ring is 4.5 in. for all sizes.

Specifications

Material Zinc Plated Steel
Height (Metric) 8 mm
Diameter (English) Rod 2 in.
Diameter (Metric) Rod 5.1 cm
Product Type Support Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.