Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Non-sterile
Shop All Corning Products
Click to view available options
Volume (Metric):
0.05 mL
0.5 mL
1.25 mL
2.5 mL
5 mL
12.5 mL
25 mL
50 mL
Description
- Ideal for viscous, dense and volatile liquides
- Minimum increments printed on the syringe itself
- Accurately deliver selected dose
- Made from high quality polypropylene and polyethylene
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO8655 |
| Material | Polypropylene |
| Sterility | Non-sterile |
| For Use With (Application) | Dispensing of viscous and volatile liquids |
| Quantity | 100/Pk. |
| Volume (Metric) | 0.05 mL |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction