Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Steplite™ X Knee Boot, White Upper, Blue Sole, Steel Toe
High quality, chemical-resistant polyurethane for exceptional durability and comfort. The liner, flexible upper, and removable insole deliver exceptional comfort. Cleated outsole offers excellent slip resistance on wet-clean, and wet-contaminated surfaces.
$600.50
Specifications
Color | White, Blue |
---|---|
Height (English) | 15 in. |
Material | Polyurethane |
Seam Type | Seamless |
Sole Features | Cleated Outsole |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-770-022
|
Tingley™
77258.04 |
4 |
Pair for $600.50
|
|
|||||
19-770-023
|
Tingley™
77258.05 |
5 |
Pair for $600.50
|
|
|||||
19-770-024
|
Tingley™
77258.06 |
6 |
Pair for $600.50
|
|
|||||
19-770-025
|
Tingley™
77258.07 |
7 |
Pair for $600.50
|
|
|||||
19-770-026
|
Tingley™
77258.08 |
8 |
Pair for $600.50
|
|
|||||
19-770-027
|
Tingley™
77258.09 |
9 |
Pair for $600.50
|
|
|||||
19-770-028
|
Tingley™
77258.10 |
10 |
Pair for $600.50
|
|
|||||
19-770-029
|
Tingley™
77258.11 |
11 |
Pair for $600.50
|
|
|||||
19-770-030
|
Tingley™
77258.12 |
12 |
Pair for $600.50
|
|
|||||
19-770-031
|
Tingley™
77258.13 |
13 |
Pair for $600.50
|
|
|||||
19-770-032
|
Tingley™
77258.14 |
14 |
Pair for $600.50
|
|
|||||
Description
- Meets ASTM F2413 M/I/C for safety toe impact and compression
- Seamless polyurethane construction is 100% liquid proof
- Up to 30% lighter than most steel toe PVC and rubber knee boots, and lasts up to 3 times longer
- Exceptional resistance to fats and oils
- Abrasion resistant for long life
- Self-insulating keeps feet warmer in the cold and cooler in the heat
- Fully lined interior and a removable, contour PU insole for superior comfort
- Cutline at 12 in. to facilitate fast and clean height modification
- Soft and flexible upper material for all day working comfort
- Self-cleaning, slip resistant, cleated outsole for superior grip on a variety of floor surfaces and conditions
Specifications
White, Blue | |
Polyurethane | |
Cleated Outsole | |
Steel Toe |
15 in. | |
Seamless | |
Knee Boot |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title