Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Round-Bottom Polypropylene Test Tubes Without Cap

Catalog No. FB149561G Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
14 mL
Sterility:
Non-sterile
Sterile
Graduated:
No
Yes
Packaging:
Bag
Blister Pack
Blister Pk.
Bulk
This item is not returnable. View return policy
This item is not returnable. View return policy

Fisherbrand™'s round bottom tubes provide reliable containment for various laboratory fluid samples and preparations.

  • Ideal for use in laboratory protocols requiring round bottom tubes
  • Ensures reliable handling of liquid samples
  • Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
  • Available with and without a snap cap - dual-position snap caps offer both vented and fully closed positions.
  • 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
  • Dimensions and volumes are approximate
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polypropylene
Disposable Single-use
Packaging Blister Pk.
Sterility Sterile
Product Line Fisherbrand
Graduated No
Closure Type Not Included
Product Type Test Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.