Learn More
Description
- Case of 500 polypropylene tubes with blue HDPE leak-proof screw caps included.
- Feature silk-screen black graduations, offered at 15 mL or 50 mL with at intervals of 0.5 mL or 2.5 mL.
- Autoclavable at 121°C and freezable to -45°C.
- Maximum RCF 9000.
- Steam Sterilized.
- Two Types of Bottoms: Self Standing or Conical Bottom
Specifications
Specifications
| Closure Material | HDPE |
| Color | Blue |
| Capacity (Metric) | 50 mL |
| Disposable | Reusable |
| Material | Polypropylene |
| Includes | Tube and Cap |
| No. per Pack | 500 |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

