Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Sterile Serological Pipettes

Shop All United Scientific Supplies, Inc Products


Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Length (Metric):
330.2 mm
355.6 mm
381 mm
406.4 mm
Color:
Black
Blue Stripes
Green Stripes
Purple
Red Stripes
Yellow Stripes
Description
United Scientific serological pipettes feature black graduations for precise reading and accurate dispensing. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL Negative graduations provide additional pipetting volume.
- Manufactured from transparent USP Class VI polystyrene and sterilized by gamma irradiation
- Each lot is DNase, RNase, and Pyrogen free
- Pipettes are individually wrapped in plastic/paper easy-to-peel pack
- ASTM Standard Specification for Serological Pipettes E-934
- Premium material barrier plug to prevent overfill
- Color coded stripes and packaging enable quick volume identification
- Available in volume ranges of: 1 mL, 2 mL, 5 mL, 10 mL, 25 mL, and 50 mL
Specifications
Specifications
Material | Polystyrene |
Sterility | Sterile |
Graduations | Yes |
Color | Black |
Volume (Metric) | 50 mL |
Length (Metric) | 406.4 mm |
Type | Serological Pipette |
Disposable | Single-use |
For Use With (Equipment) | Pipet Filler |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction