Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Styrene Sampler Spoons

Catalog No. p-200008335 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1.25 mL
2.5 mL
5 mL
15 mL
This item is not returnable. View return policy

Catalog No. 11-111-004

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile Styrene Sampler Spoons manufactured from High-Impact Polystyrene (HIPS). Designed for sterile sampling of small amounts of samples from hard-to-reach areas like deep jars and bottles.

  • One piece, moulded from virgin High-Impact Polystyrene, conforming to USP class VI, FDA 21 CFR, and European Pharmacopeia.
  • Safe for food, drug and cosmetic use.
  • Has a long handle for easy collection of small amounts of samples from hard-to-reach areas like deep jars and bottles.
  • Resistant to a temperature range of -40°C to +80°C.
  • Individually sealed and sterilized.
  • Radiation sterile.
  • Disposable.
  • Non cytotoxic.
  • Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes.
  • Stated volumes represent typical heaping samples.
  • Lot printed for accurate lot tracing.

Specifications

Autoclavable Not Autoclavable
Capacity (English) 0.04 oz.
Capacity (Metric) 1.25 mL
Disposable Single-use
Product Type Spoon
Material Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.