Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Teaspoon Style Sampling Spoon

Catalog No. p-7184374 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
3 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-411-798 3 mL
03-411-799 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-411-798 Supplier Bel-Art™ Supplier No. F369410003
Only null left
Add to Cart
Add to Cart

Spoon is designed for quick and efficient surface sampling of powders and granules. Used by pharmaceutical, food, cosmetic and chemical companies.

  • Long handle reaches into jars, bottles and other confined areas
  • Can also be used for dispensing small quantities
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 3 mL
Product Type Spoon
Size Bowl: 3.6 x 2.5 x 0.5 cm (1.5 x 1 x 0.25 in.)
Length (English) Handle 5.375 in.
Length (Metric) Handle 13.7 cm
Material High-impact Polystyrene
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.