Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Sterisart ™ Universal Pump, Gen 4
Shop All Sartorius Products
Click to view available options
Certifications/Compliance:
21 CFR Part 11
Not CFR Part 11 Compliant
Display:
No
Yes
Description
- Universal sterility testing pump designed for benchtop use or for integration in isolators
- Low profile and compact footprint
- Flexible, modular and open design
- 316 L mirror finish stainless steel
- Sleek design for impeccable hygiene: easy disassembly and smooth contours
- Real-Time pressure detection in the Sterility testing canisters
- 7 in. high performance touch screen display with integrated barcode scanner
- Built for 21 CFR Part 11 and EU GMP Annex 11: Advanced software for sterility testing featuring user access control, audit trail, secure data handling, electronic signatures, and reports
Specifications
Specifications
| Certifications/Compliance | Not CFR Part 11 Compliant |
| Display | No |
| Type | Sterility Testing Pump |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction