Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ SteriTrue™ Sterile Sampling Scoops, Polystyrene
SDP

Catalog No. 02923191 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
Quantity:
10/Pk.
100/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-923-191 60 mL 10/Pk.
02-923-192 125 mL 10/Pk.
02-923-193 250 mL 10/Pk.
02-923-194 250 mL 100/Pk.
02-923-196 60 mL 100/Pk.
02-923-197 125 mL 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Prop 65
Catalog No. 02-923-191 Supplier United Scientific™ Supplier No. UNST200
Add to Cart
Add to Cart
Prop 65

SteriTrue Scoops are individually packed and are sterile.

United Scientific™ SteriTrue™ PS sterile sampling scoops are unique designs developed with end-users! The polystyrene scoops are ergonomically designed for long periods of use, they can hold stated volumes, and each scoop has a flat bottom surface for stability during weighing. The most unique feature of the scoops is the long handle: the cross ribs add structural support to help prevent breakage, and the bottom curved design fits comfortably in the palm of the hand.

  • Ergonomically designed with voice-of-customer input
  • Flat bottom surface for stability during weighing
  • Gamma sterilized, individually packaged
  • Lot stamped for traceability
  • PS material meets FDA guidelines and is safe for food, pharma, and other uses
  • Available in Pack and Case quantities

Specifications

Quantity 10/Pk.
Autoclavable Not Autoclavable
Capacity (Metric) 60 mL
Product Type Scoop
Material Polystyrene

Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.