Learn More
Description
Available in sets of 20 and sets of 50.
Set of 20 includes:
- 2 octagon-shaped stir bars with pivot ring, 15 mm x 7.5 mm
- 2 octagon-shaped stir bars with pivot ring, 25 mm x 8 mm
- 2 octagon-shaped stir bars with pivot ring, 35 mm x 9 mm
- 2 octagon-shaped stir bars with pivot ring, 40 mm x 8 mm
- 2 octagon-shaped stir bars with pivot ring, 48.5 mm x 10 mm
- 2 polygon-shaped stir bars without pivot ring, 12 mm x 3 mm
- 2 polygon-shaped stir bars without pivot ring, 70 mm x 9 mm
- 2 egg-shaped stir bars with blunt edges, 15 mm x 7 mm
- 2 egg-shaped stir bars with blunt edges, 30 mm x 13 mm
- 2 egg-shaped stir bars with blunt edges, 50 mm x 20 mm
Set of 50 includes:
- 5 octagon-shaped stir bars with pivot ring, 15 mm x 7.5 mm
- 5 octagon-shaped stir bars with pivot ring, 25 mm x 8 mm
- 5 octagon-shaped stir bars with pivot ring, 35 mm x 9 mm
- 5 octagon-shaped stir bars with pivot ring, 40 mm x 8 mm
- 5 octagon-shaped stir bars with pivot ring, 48.5 mm x 10 mm
- 5 polygon-shaped stir bars without pivot ring, 12 mm x 3 mm
- 5 polygon-shaped stir bars without pivot ring, 70 mm x 9 mm
- 5 egg-shaped stir bars with blunt edges, 15 mm x 7 mm
- 5 egg-shaped stir bars with blunt edges, 30 mm x 13 mm
- 5 egg-shaped stir bars with blunt edges, 50 mm x 20 mm
Specifications
Specifications
| Material | PTFE |
| Length (Metric) | Various |
| Shape | Various |
| Dimensions (L x W x H) | Various |
| Quantity | 20 Pk. |
| Type | Stir Bar |
| Coating | PTFE |
| Includes | 1 Set of 20 Bars |
| Autoclavable | Autoclavable |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

