Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Stir Bar without Pivot Ring
SDPSCI_ED

Catalog No. p-7231883 Shop All United Scientific Supplies, Inc Products
Click to view available options
Length (Metric):
12 mm
25 mm
40 mm
70 mm

United Scientific Stir Bar without Pivot Ring for use with Hot Plate/Stirrers.

  • Magnetic stir bar, polygon, without pivot ring
  • High-quality magnet coated with PTFE
  • Available in multiple sizes and designs

Specifications

Quantity 1/Pk.
Material Alnico PTFE
Diameter (Metric) 3 mm
Autoclavable Autoclavable
Color White
Coating PTFE
Length (Metric) 12 mm
Shape Polygon
Type Stir Bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.