Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Seward™ Stomacher™ 80 Strainer Bags
Click to view available options
Description:
Double Filter/Strainer Bag
Filter, Closure, Strainer Bag
Filter/Strainer Bag
Description
The Stomacher™ Bag range has been designed to fulfil all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.
- Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
- Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
- Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
- Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
- Highly transparent and puncture-resistant virgin polyethylene extruded tube material
- Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
- Bags available for sample size 25μl - 4500ml
Specifications
Specifications
| Description | Filter/Strainer Bag |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 5 to 80 mL |
| Closure Type | None |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | To prepare, store and transport samples in microbiology sample preparation |
| For Use With (Equipment) | Stomacher 80 lab blenders |
| Material | LDPE |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction