Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Storage Boxes for Centrifuge Tubes
Click to view available options
Capacity (Metric):
15 mL
50 mL
Description
- The Globe Scientific rugged polypropylene storage boxes are designed for efficient storage
- The durable, economical and space saving polypropylene storage boxes for 15 and 50 mL centrifuge tubes can be used for any type of storage
- These boxes are suitable for freezer storage down to -90°C and can be autoclaved at 121°C for reuse.
- Clear, lift-off lids allow visibility to indexed grids for easy tube identification
Specifications
Specifications
Capacity (Metric) | 15 mL |
Color | Blue |
Material | Polypropylene |
Shape | Square |
Type | Freezer Box |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction