Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Globe Scientific Cardboard Storage Boxes
                    Click to view available options
                
                
                    
                            
                                Type:
                            
                        
                        
                            
                                Freezer Box
                            
                        
                    Description
- Each box has a liquid resistant coating
- Temperature range: -196°C to +121°C
- They have a liquid resistant coating and are designed for use in refrigerator and cryoge
Specifications
Specifications
| Color | White | 
| Material | Cardboard | 
| Shape | Square | 
| Type | Freezer Box | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            