Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Straight Dressing Forceps

Catalog No. 16050138 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.25 in.
4.87 in.
Width (English) Body:
0.385 in.
0.400 in.
Catalog No. Length (English) Width (English) Body
16-050-138 4.87 in. 0.400 in.
16-050-140 4.25 in. 0.385 in.
2 options

Catalog No. 16-050-138

Supplier: Excelta™ F5SE

Used for compressing or grasping tissues, handling sterile dressings, and other purposes.

  • Serrated tips give more gripping power
  • Serrated grips allow for positive control
  • Stainless Steel

Specifications

Tip Style Serrated
Design Straight
Length (English) 4.87 in.
Material Stainless Steel
Length (Metric) 121.75 mm
Product Type Forceps
For Use With (Application) Compressing or grasping tissues, handling sterile dressings
Height (English) Body 0.063 in.
Width (English) Body 0.400 in.
Width (English) Tip 0.020 in.
Width (Metric) Tip 0.5mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.