Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Straight Inlet Liners for Thermo TRACE and Focus SSL
SDP

Catalog No. 06711249 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5 Pk.
Ea.
Diameter (Metric) Inner:
1 mm
3 mm
5 mm
Deactivation:
Intermediate Polarity (IP)
Standard
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Deactivation
06-711-249 Ea. 5 mm Intermediate Polarity (IP)
06-711-244 5 Pk. 3 mm Standard
06-718-188 5 Pk. 1 mm Standard
06-718-202 5 Pk. 5 mm Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-711-249 Supplier Restek™ Supplier No. 20939209.1

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

  • Material: Borosilicate Glass
  • Length: 105 mm
  • OD: 8 mm

Specifications

Product Type Straight Inlet Liner
Quantity Ea.
Deactivation Intermediate Polarity (IP)
Length (Metric) 105 mm
Diameter (Metric) Inner 5 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets
Liner Material Borosilicate Glass, CarboFrit (Closure Liner)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.