Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Straight-shaped Needle
SCI_ED

Catalog No. S23635 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S23635 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23635 Supplier Eisco™ Supplier No. BI0164A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hardwood handle mounted.

  • Straight needle
  • Mounted in hardwood handle.

Specifications

Product Type Dissection Needles
Autoclavable Autoclavable
Color Wood
Material Steel
For Use With (Equipment) Mounted in 100mm hardwood handle
Product Line Straight Needle
Dimensions (L x W x H) 10.2 x 8.7 x 5.9 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Weight (Metric) 2.3 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.