Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Straight-Side PETE Containers
SCI_ED

Catalog No. S37265 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
1000 mL

Catalog No. S37265

Supplier: Dynalon™ 4263150032

For storing pastes, samples, powders, specimens etc. in various lab applications. Dynalon™ Straight-Side PETE Containers may be used below freezing to a maximum of 70°C.

  • Containers are made of shatterproof, durable PETE with better gas barrier properties with H20, O2 and CO2
  • Transparent with white polypropylene liner less screw closures

Specifications

Height (Metric) 173 mm
Diameter (Metric) 92.4 mm
Color Transparent
Capacity (English) 32 oz.
Includes Screw Closure
Material PETE
Type Straight Sided Container
For Use With (Application) Store Pastes, Samples, Powders, Specimens
Capacity (Metric) 1000 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.