Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Straight Wall Zirconium Crucible
Click to view available options
Capacity (Metric):
10 mL
15 mL
20 mL
25 mL
35 mL
55 mL
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
Outside: 101mm
Outside: 127mm
Outside: 27mm
Outside: 33mm
Outside: 45mm
Outside: 46mm
Outside: 47mm
Outside: 59mm
Outside: 82mm
Height (Metric):
18mm
22mm
34mm
41mm
45mm
59mm
65mm
89mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Description | Straight Wall |
Material | Zirconium |
Capacity (Metric) | 1000 mL |
Diameter (Metric) Outer | Outside: 127mm |
Height (Metric) | 65mm |
Product Type | Zirconium Crucible |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction