Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Temp-Chex Enviro-Safe™ Filled Thermometer
SDP

Catalog No. 23285525
Click to view available options
Temperature Range (Metric):
-30°C to +1°C

Temp-Chex Enviro-Safe™ Filled Thermometer and vial are enclosed in plastic case to protect from breakage.

  • Contained in propylene glycol vial
  • With temperature wall chart
  • Mercury-free, utilize only biodegradable, nontoxic and nonflammable components
  • Range: -30°C to +1°C
  • Accuracy: ±0.5°C
  • For monitoring freezers

Certifications

NIST, DKD Traceable

Specifications

For Use With (Application) For monitoring freezers
Product Type Thermometer
Max. Temperature (English) 33.8°F
Max. Temperature (Metric) 1°C
Min. Temperature (English) -22°F
Min. Temperature (Metric) -30°C
Temperature Range (English) -22°F to +33.8°F
Temperature Range (Metric) -30°C to +1°C
Accuracy ±0.5°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.