Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Student Optical Bench Mirrors
SDPSCI_ED

Catalog No. S42366 Shop All United Scientific Supplies, Inc Products
Click to view available options
Product Type:
Concave Mirror
Convex Mirror

Spherical mirrors for use with an optical bench.

  • Offers precision optics for quantitative physics measurements
  • Size: 1.48 in. dia. (37mm); 10 in. (25cm) focal length

Order Info

Pack of ten

Specifications

Quantity 10 Pk.
Material Glass
Diameter (Metric) 3.7 cm
Diameter (English) 1.4 in.
Includes Scratch proof Copper back Silvering
For Use With (Application) Quantitative physics measurements
Length (English) Focal 10 in.
Length (Metric) Focal 25 cm
Product Type Convex Mirror
Shape Spherical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.