Learn More
United Scientific Supplies Student Optical Bench Mirrors

Shop All United Scientific Supplies, Inc Products


Description
- Offers precision optics for quantitative physics measurements
- Size: 1.48 in. dia. (37mm); 10 in. (25cm) focal length
Order Info
Pack of ten
Specifications
Specifications
| Quantity | 10 Pk. |
| Material | Glass |
| Diameter (Metric) | 3.7 cm |
| Diameter (English) | 1.4 in. |
| Includes | Scratch proof Copper back Silvering |
| For Use With (Application) | Quantitative physics measurements |
| Length (English) Focal | 10 in. |
| Length (Metric) Focal | 25 cm |
| Product Type | Concave Mirror |
| Shape | Spherical |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.