Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Student Protractor

Shop All United Scientific Supplies, Inc Products


Click to view available options
:
Student Protractor; Grade Level: 6 to 12
Description
- Standard 15 cm semi-circle plastic protractor.
Specifications
Specifications
Grade | 6 to 12 |
Age | 12 to 20 |
For Use With (Application) | Measuring Angles |
Includes | 4 cm plastic pulley monunted on a chrome plated steel rod |
Material | Plastic |
Class Size | 1 Lab Group |
Product Type | Protractor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction