Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SUB10 Mini-Plus Submarine Combs
SDP

Catalog No. 03500718
Encompass
Click to view available options
No. of Wells:
8
10
12
16
20
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.3 cm
0.36 cm
0.55 cm
0.7 cm
0.9 cm

Accessories for SUB10 Mini-Plus Submarine

  • Ranges from 8, 10, 12, 16 and 20
  • 1, 1.5 and 2 mm Thickness
  • Size ranges from 3 to 9 mm Well Width
  • Min. 12, max. 80 μL Sample Volume

Specifications

For Use With (Equipment) SUB10 Mini plus Submarine Unit
Type Comb
No. of Wells 10
Thickness (English) 0.04 in.
Thickness (Metric) 0.1 cm
Volume (Fill) Metric 30 μL
Width (English) Well 0.27 in.
Width (Metric) Well 0.7 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.