Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Dry Vials™

Catalog No. p-2706598
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.

Nitrogen-purged vials used for low-level water determination in the tobacco industry

  • Standard-opening, 1.5mL, 12 × 32mm vials for use in FTC regulation Volume 32 #147 and Health Canada Official Method T-115 to determine the amount of tar, nicotine, and carbon monoxide in tobacco smoke
  • Nitrogen purged to provide true total particulate matter readings free of contaminating water/water vapor from vial surfaces
  • Includes aluminum seal closures with PTFE/rubber septa
  • Available in Clear, Type 1 Class A or Amber, Type 1 Class B borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
For Use With (Application) Low-level water determination by the tobacco industry
Height (English) 1.25 in.
Material (Seal) Aluminum
Neck Style Standard
Closure Type Pre-crimped
Height (Metric) 32 mm
Quantity 100 Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.