Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ StepVial System™ Vials
Click to view available options
Color:
Amber
Clear
Description
- Wide-opening, expansion, borosilicate glass vials
- Fit rotating or robotic arm autosamplers
- I-D™ vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
- System design automatically seats inserts at optimal center and position for injection
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 2.0 mL |
| Height (English) | 1.25 in. |
| Neck Style | Wide |
| Volume (Metric) Residual | <170 μL |
| Base Style | Flat |
| Closure Type | Crimp Cap |
| Height (Metric) | 32 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction