Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Wide Opening Crimp Top Vials

Catalog No. p-3246886
Click to view available options
Material:
Borosilicate Glass
Silica Glass

40% larger opening than standard aluminum seal vials

  • Manufactured of Clear, Type 1 Class A or Amber, Type 1 Class B, borosilicate glass
  • Standard graduated write-on patch for easy filling and identification
  • Standard 12-32mm profile is compatible with 11mm aluminum seal closures

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.5 mL
For Use With (Application) Provide a consistently leak resistant seal for even the most volatile samples
Height (English) 1.25 in.
Neck Style Wide
Volume (Metric) Residual <170 μL
Base Style Flat
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.