Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ ABZ+Plus HPLC Column, 3 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 3 μm |
| Pore Size | 120 Å |
| Surface Area | 170 m2/g |
| Stationary Phase | Amide, Alkyl |
| Product Line | SUPELCOSIL |
| Matrix | Amide, Alkyl Phase/Silica Gel, Spherical Particle Platform |
| Endcapped | Yes |
| Phase | Reversed Phase |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.