Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18 HPLC Column, 5 μm Particle Size

Catalog No. 111020725 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
30 cm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
21.2 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-102-0725 25 cm 4.6 mm
11-100-3276 15 cm 2.1 mm
11-100-3198 25 cm 2.1 mm
11-100-3277 15 cm 3 mm
11-101-6231 5 cm 4 mm
11-100-3278 15 cm 4 mm
11-100-3204 25 cm 4 mm
11-100-3212 30 cm 4 mm
11-100-3734 5 cm 4.6 mm
11-100-3515 10 cm 4.6 mm
11-102-0732 15 cm 4.6 mm
11-100-2927 25 cm 10 mm
11-100-2785 25 cm 21.2 mm
11-100-3203 25 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 11-102-0725 Supplier MilliporeSigma™ Supelco™ Supplier No. 58298
Add to Cart
Add to Cart
This item is not returnable. View return policy

A general purpose hydrophobic alkyl phase that is very retentive and gives good peak shape for a wide variety of compounds.

SUPELCOSIL™ LC-18 HPLC Column may be used for the separation of:. Anthocyanins, flavonols, and carbohydrates in Tropea red onions (Allium cepa L.) during their determination by high performance liquid chromatography (HPLC) as well as HPLC coupled to mass spectrometry (MS) equipped with electrospray ionization (ESI) source, Sinapyl derivatives in pineapple (Ananas comosus [L.] Merill) juice samples during their determination by semipreparative reversed phase HPLC and Aflatoxin M1 in milk and cheese samples during its determination by HPLC with post-column derivatization and fluorescence detection.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase C18 (Octadecyl)
Product Line SUPELCOSIL
Matrix C18 (Octadecyl) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.