Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-8-DB Supelguard Cartridge, 5 μm Particle Size

Catalog No. p-7189639 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm

SUPELCOSIL™ LC-DB phases are specially deactivated for basic compounds. These columns provide less retention, better peak shape, and higher efficiency for organic bases than can be obtained on conventional reversed-phase columns.

SUPELCOSIL™ LC-8-DB columns provide less retention, better peak shape, and higher efficiency for organic bases than can be obtained on conventional reversed-phase columns.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 3 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.