Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-NH2 Supelguard Cartridge, 5 μm Particle Size
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
Description
A Supelguard kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.

Specifications
Specifications
Quantity | 2/Pk. |
Particle Size | 5 μm |
Length (Metric) | 2 cm |
Pore Size | 120 Å |
Type | Guard Cartridge |
Diameter (Metric) Inner | 4 mm |
Phase | Reversed Phase |
For Use With (Application) | HPLC |
Product Line | SUPELCOSIL Supelguard |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction