Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-Si HPLC Column, 5 μm Particle Size

Catalog No. 111006002 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
15 cm
25 cm
30 cm
Diameter (Metric):
4 mm
4.6 mm
10 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6002 25 cm 10 mm
11-100-7470 25 cm 4 mm
11-100-7472 30 cm 4 mm
11-100-8815 5 cm 4.6 mm
11-100-7777 15 cm 4.6 mm
11-100-7469 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-6002 Supplier MilliporeSigma™ Supelco™ Supplier No. 58365
Add to Cart
Add to Cart

A typical mobile phase used with normal-phase silica columns consists of a hydrocarbon solvent such as hexane or heptane, mixed with a relatively small percentage of more polar solvent.

Non-polar compounds will elute from the column first, while polar solutes show stronger interaction with the silanol groups on the silica surface. The polar selectivity of silica is very helpful for separating mycotoxins. Silica is frequently used in preparative chromatography due to its low operating cost and back pressure compared to reversed-phase columns. Silica is particularly popular among organic chemists as a low-pressure preparative tool. The unmodified silica in SUPELCOSIL™ LC-Si columns also separate positional isomers.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 10 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase Silica
Product Line SUPELCOSIL
Matrix Silica Phase/Silica Gel, Spherical Particle Platform
Phase Reversed Phase

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.