Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-2A Capillary Ferrule, General Purpose, 0.10-0.25 mm Column I.D.

Catalog No. p-7191301 Shop All MilliporeSigma Supelco Products
Click to view available options
Packaging Quantity:
10/Pk.
50/Pk.

Catalog No. 11-100-9299

Supplier: MilliporeSigma™ Supelco™ 22474

Only null left
Add to Cart
Add to Cart

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won't stick to metal or glass.Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite). Maximum Temperature: 400°C

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.4 mm
Packaging Quantity 50/Pk.

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.